E16C Curved Claw Hammer - Leather Grip 450g (16oz) ESTE16C

Order Code: ZT1461251S

£59.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Estwing Curved Claw Hammer with one-piece forged steel construction, and a traditional leather handle grip made from leather washers pressed on and riveted. The conventional carpenter&rsquos curved claw hammer offers unsurpassed balance and temper. Made in the USA from high-quality steel. Weight 450g (1 lb)

Specifications for E16C Curved Claw Hammer - Leather Grip 450g (16oz) ESTE16C
  • Head Weight
    450g
  • Claw Type
    Curved Claw
  • Face Style
    Smooth
  • MFR Part No.
    ESTE16C
  • Weight
    450g (16oz)
  • Head Type
    Curved Claw
  • Face Type
    Smooth
  • Shaft Material
    Steel
  • Grip Type
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome