E239MS Roofer's Pick Hammer Leather Grip - Smooth Face ESTE239MS

Order Code: ZT1277754P

£69.99 Inc VAT (20%)


Description

Estwing E239 Roofer's Pick Hammer is designed for the roofing trade. It has a spike for making a hole in the slate, a claw for extracting old nails and a magnetised head for starting nails accurately. The hammer is made from solid steel with a genuine leather grip. Made in the USA. Smooth face Leather grip Weight 620g (1lb 6oz)

See full description
Specifications for E239MS Roofer's Pick Hammer Leather Grip - Smooth Face ESTE239MS
  • Type
    Roofers
  • Head Weight
    620g (22oz)
  • Handle Type
    Leather Grip
  • Shaft Material
    Steel
  • Hammer Type
    Roofers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome