EB3/4LBL 4LB Drilling Hammer - Long Handle - Vinyl Grip

Order Code: ZT3297331S

£49.99 Inc VAT (20%)


Description

The Estwing® professional grade Drilling Club Hammers are designed for strength and balance to give easy and accurate hits. The patented shock reduction grip helps to reduce vibrations by 70%, making them even more comfortable to use. Made from a single piece of U.S. steel, each hammer is extremely durable and delivers a long service life.

Features and Benefits
• Balanced for an easy swing and accurate blows
• Patented shock reduction grip reduces vibrations by 70% for operator comfort
• Solid forged from a single piece of American steel for excellent strength and durability

Typical Applications
• Striking chisels, punches and hardened nails

See full description
Specifications for EB3/4LBL 4LB Drilling Hammer - Long Handle - Vinyl Grip
  • Head Weight
    1815g
  • MFR Part No.
    EB3/4lbL
  • Shaft Material
    Steel
  • Special Features
    Single Piece
    Shock Reduction Grip
  • Type
    Lump Hammer
  • Head Material
    Steel
  • Number of Pieces
    1
  • Overall Length
    406mm
  • Face Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome