Fibreglass Claw Hammer (16oz), Pack of 6

Order Code: ZT1197999P

£94.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£94.990%
5 +£91.194%


Description

This is a superb textured, bi-material soft-grip fibreglass handle hammer. The fibreglass construction absorbs shock and reduces vibration. Heat-treated and rim-tempered high-carbon steelhead (with claw). Perfectly suited for everyday use on light to medium-duty nailing applications.

Features:
• 16oz hammer
• Carbon Steel Head - for tough jobs
• Shock-Absorbent Fibreglass Handle
• Curved Claw for Very Easy Nail Removal

See full description
Specifications for Fibreglass Claw Hammer (16oz), Pack of 6
  • Product Type
    Claw Hammer
  • Head Material
    Carbon Steel
  • Handle Material
    Fibreglass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome