0
1
2
3

FMHT1-51278 20oz FatMax Rip Claw Hammer

Order Code: ZT1252577X

£32.99 Inc VAT (20%)


Description

Boasting a patented oversized striking face for unmatched precision, this Rip Claw hammer is a game-changer in precision hammering. The integration of a new anti-vibration grip and a proprietary tuning fork mechanism redefines user comfort and control, effectively minimizing vibration and arm fatigue.

Features and Benefits
• This hammer combines the versatility of a rip claw configuration with precision engineering for optimal performance
• Built to last, the one-piece forged construction guarantees durability and impeccable balance
• The anti-vibration grip, combined with the proprietary tuning fork mechanism, enhances control and reduces vibration
• Experience unparalleled accuracy and control with the patented oversized striking face, ensuring every hammering motion counts
• Anti-vibration grip not only dampens vibrations but also incorporates a softer material for improved grip

See full description
Specifications for FMHT1-51278 20oz FatMax Rip Claw Hammer
  • Head Weight
    0.567kg
  • Overall Length
    340mm
  • Claw Type
    Rip
  • MFR Part No.
    FMHT1-51278
  • Special Features
    Anti-vibration
  • Grip Type
    Rubber
  • Shaft Material
    Steel
  • Face Diameter
    33mm
  • Head Material
    High Carbon Steel
  • Face Style
    Smooth
  • Type
    Claw Hammer
  • Face Material
    Steel
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome