Gorilla V-Series Brick Hammer 567g (20oz) ROU11020
0
1
2

Gorilla V-Series Brick Hammer 567g (20oz) ROU11020

Order Code: ZT1458651S

£23.49 Inc VAT (20%)


Description

Roughneck Gorilla V-Series Brick Hammer offers increased striking power and reduced vibration. Manufactured from drop-forged, hardened and tempered steel. The unique V-Shock twin-beam girder shaft acts as a damper, resulting in reduced shock and vibration transmission, and further controlled by an air-cushioned grip. Reduced weight in the shaft transfers the centre of gravity towards the head, resulting in improved balance and reduced effort. It has a chisel end for brick cutting and a side nail puller for the removal of nails. A lanyard hole in the base of the handle allows for safe and secure tethering when working at height.

See full description
Specifications for Gorilla V-Series Brick Hammer 567g (20oz) ROU11020
  • MFR Part No.
    ROU11020
  • Type
    Brick Hammer
  • Shaft Type
    Steel
  • Head Weight
    567g (20oz)
  • Handle Type
    Air-Cushioned
  • Shaft Material
    Steel
  • Hammer Type
    Brick Hammer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome