0
1
2
3
4
5

Gorilla V-Series Framing Hammer 454g (16oz) ROU11001

Order Code: ZT1458643S

£29.99 Inc VAT (20%)


Description

The Roughneck Gorilla V-Series Framing Hammer offers increased striking power and reduced vibration. Manufactured from drop-forged, hardened and tempered steel. The unique V-Shock twin-beam girder shaft acts as a damper, resulting in reduced shock and vibration transmission, and further controlled by an air-cushioned grip. Reduced weight in the shaft transfers the centre of gravity towards the head, resulting in improved balance and reduced effort. The 2in timber claw allows for the manipulation and positioning of constructional timber. A magnetic nail holder makes for effortless starting, particularly in hard-to-reach areas, whilst the mini-claw allows for embedded nails to be removed with ease. There is a lanyard hole in the base of the handle, ideal for safe and secure tethering when working at height.

See full description
Specifications for Gorilla V-Series Framing Hammer 454g (16oz) ROU11001
  • MFR Part No.
    ROU11001
  • Weight
    454g (16oz)
  • Grip Type
    Air-Cushioned
  • Shaft Material
    Steel
  • Head Weight
    16oz
    454g
  • Head Type
    Curved Claw
  • Face Type
    Smooth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome