0
1
2

R999ML Ripping Hammer Straight Claw All Steel Milled Face 570g (20oz) VAUR999ML

Order Code: ZT1295747P

£63.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£63.990%
5 +£60.156%


Description

This Vaughan Straight Claw Ripping Hammer has a solid steel construction with a fully polished head, octagon neck and round face. It is forged from high-carbon steel. The hammer has a patented Shock-Blok plug in its head, using hickory and rubber to absorb shock. An exclusive air cushioned, slip-resistant grip provides comfortable use. Sizes 450g (16oz), 570g (20oz) and 800g (28oz). Made in the USA. The Vaughan R999ML Ripping Hammer has the following specifications Weight 570g (20 oz.) Handle length 355mm (14 inch) Face Milled.

See full description
Specifications for R999ML Ripping Hammer Straight Claw All Steel Milled Face 570g (20oz) VAUR999ML
  • Weight
    570g (20oz)
  • Shaft Material
    Solid Steel
  • Grip Type
    Air-cushioned
  • Head Type
    Straight Claw
  • Head Weight
    570g
    20oz
  • Face Type
    Milled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome