Steel Claw Hammer (16oz), Pack of 6

Order Code: ZT1197998P

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

This is a lovely steel shaft 16oz hammer. Chrome plated tubular steel shaft. With a soft non-slip, shock absorbing grip. Highly resistant to heat, oil and most solvents. The head is made from high-carbon steel (with claw).

Perfectly suited for everyday use on light to medium-duty nailing applications.

Features:
• 16oz hammer
• Carbon Steel Head – for tough jobs
• Shock-Absorbent Handle
• The high strength of the shaft and head make this hammer virtually unbreakable

See full description
Specifications for Steel Claw Hammer (16oz), Pack of 6
  • Number of Pieces
    6
  • Product Type
    Claw Hammer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome