STHT0-54128 Lump Hammer with Fibreglass Shaft 1500G

Order Code: ZT2603192S

£22.99 Inc VAT (20%)


Description

Stanley STHT0-54128 Club Hammer Fibreglass Shaft 1500g The Stanley 1500g Club Hammer has a Fiberglass core for added strength and durability making it ideal for light to medium demolition work, driving masonry nails and for use with a chisel for cutting stone or metal. It has been designed with a bi-material handle for increased comfort and anti-slip grip. The head of the hammer has been epoxy bonded to ensure it doesn't separate from the body during normal application. The hammer includes a new and improved overstrike protection feature which protects the shaft of the hammer against impacts. Features: Fibreglass core for strength and durability Enhanced bi-material grip Peel resistant for longer life Improved overstrike protection Specification: Total legth: 260mm Shaft Length: 210mm Weight: 1.50kg

See full description
Specifications for STHT0-54128 Lump Hammer with Fibreglass Shaft 1500G
  • Material
    Fibreglass
  • Shaft Length
    210mm
  • Product Type
    Club Hammer
  • Grip Type
    Bi-material
  • Total Length
    260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome