BRONZEplus Club Hammer Hickory Handle 2000 g

Order Code: ZT4130966S

£499.99 Inc VAT (20%)


Description

BRONZEplus club hammer, hickory handle, 2000 g. Supplied = assembled. Shape = standard hammer. Conforms to = DIN 6475. Hammer head weight = 2000 g. Hammer face width = 50 mm. Partial length L2 = 115 mm. Handle type = hickory. Weight = 2.2 kg. Product type = club hammers. Based on DIN 6475. With hickory handle. Faces with smooth polish, rounded edges. Spark free and explosion protected. Corrosion and wear resistant. Aluminium-bronze (non-ferrous alloy) .

See full description
Specifications for BRONZEplus Club Hammer Hickory Handle 2000 g
  • Number of Pieces
    1
  • Handle Type
    Hickory
  • Product Type
    Club Hammer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome