Double Face 1KG Stoning Hammer Fibreglass Handle
0
1
2
3
4

Double Face 1KG Stoning Hammer Fibreglass Handle

Order Code: ZT5518529S

£12.99 Inc VAT (20%)
£13.997% off
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 +£11.6910%


Description

Double face stoning hammer with a fibreglass handle. The handle is engineered from a material that contains more than 60% fibreglass. This produces a strong and sturdy handle, to which a non slip finish is added to improve grip. It uses a new patented method for fixing the head to the handle to ensure a secure connection and adds strength to the higher stressed area's. • Weight: 1 KG - 2.2 LBS • Length: 270mm (10 3/4") • Drop forged head hardened to HRC 50-58 • Strong fibreglass handle (more than 60% fibreglass) • Non slip finish for improved grip • Polished face

See full description
Specifications for Double Face 1KG Stoning Hammer Fibreglass Handle
  • Number of Pieces
    1
  • Product Type
    Stoning Hammer
  • Shaft Material
    Fibreglass
  • Weight
    1kg
  • Length
    270mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome