BT50HCTHT125350 BT50 HydroForce 1-1/4 x 3.50"
0
1

BT50HCTHT125350 BT50 HydroForce 1-1/4 x 3.50"

Order Code: ZT1182020S

£799.99 Inc VAT (20%)


Description

HydroForce™ High-Torque Line • BT AD
Hydraulic Chucks

Specifications for BT50HCTHT125350 BT50 HydroForce 1-1/4 x 3.50"
  • MFR Part No.
    5521074
  • Flange Length
    35mm
  • Adjustment Range
    10mm
  • Coolant Supplied
    Yes
  • Adapter Type Workpiece Side
    Cylindrical Adapter
  • Adapter Type Machine Side
    Taper Shank
  • Hand Preference
    Neutral
  • Unit Measured
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome