BC Construction Material Container - With Stone Clamp Release Mechanism - WxH 1305 X 700mm, Flame Red

Order Code: ZT2698550S

£2,499.99 Inc VAT (20%)


Description

BC construction material container, with stone clamp release mechanism, WxH 1305 x 700 mm, flame red. Supplied = assembled. Max. load = 1000 kg. Overall width = 1305 mm. Overall length = 1035 mm. Overall height = 700 mm. Forklift pocket spacing = 630 mm. Weight = 187 kg. Material = sheet steel. Finish = painted. Colour = flame red RAL 3000. Product type = hinged bottom skips. Stable construction for robust use. Bottom release. Reinforced base flap with 2 locking mechanisms. Base flap released via cable pull from the stacker seat. Can be transported with a forklift, pallet truck and crane. Special edge profile for attachment of the stone clamp on all sides.

See full description
Specifications for BC Construction Material Container - With Stone Clamp Release Mechanism - WxH 1305 X 700mm, Flame Red
  • Overall Length
    1035mm
  • Product Type
    Hinged Bottom Skips
  • Colour
    Flame Red
  • Material
    Sheet Steel
  • Supplied
    Assembled
  • Overall Width
    1305mm
  • Finish
    Painted
  • Load Capacity
    1000kg
  • Forklift Pocket Spacing
    630mm
  • Weight
    187kg
  • Overall Height
    700mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome