BC Construction Material Container - With Stone Clamp Release Mechanism - WxH 1305 X 700mm, Hot Dip Galvanised

Order Code: ZT2698664S

£2,999.99 Inc VAT (20%)


Description

BC construction material container, with stone clamp release mechanism, WxH 1305 x 700 mm, hot dip galvanised. Supplied = assembled. Max. load = 1000 kg. Overall width = 1305 mm. Overall length = 1035 mm. Overall height = 700 mm. Forklift pocket spacing = 630 mm. Weight = 202 kg. Material = sheet steel. Finish = hot dip galvanised. Colour = zinc plated. Product type = hinged bottom skips. Stable construction for robust use. Bottom release. Reinforced base flap with 2 locking mechanisms. Base flap released via cable pull from the stacker seat. Can be transported with a forklift, pallet truck and crane. Special edge profile for attachment of the stone clamp on all sides.

See full description
Specifications for BC Construction Material Container - With Stone Clamp Release Mechanism - WxH 1305 X 700mm, Hot Dip Galvanised
  • Product Type
    Hinged Bottom Skips
  • Overall Length
    1035mm
  • Supplied
    Assembled
  • Colour
    Zinc Plated
  • Material
    Sheet Steel
  • Forklift Pocket Spacing
    630mm
  • Finish
    Hot Dip Galvanised
  • Overall Width
    1305mm
  • Weight
    202kg
  • Overall Height
    700mm
  • Load Capacity
    1000kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome