0
1
2

ER40 Collet Set DIN6499 (SET-23)

Order Code: ZT5370222S

£169.99 Inc VAT (20%)


Description

These ER Collet Sets are a versatile, high-precision tool holding solution ideal for a wide range of machining applications. They are designed for use with ER collet chucks of matching sizes, offering excellent performance in both manual and CNC machining operations. Each collet set is built to last, providing both precision and durability. Manufactured from hardened and tempered high alloy steel, the collets are supplied in robust plastic cases with foam inserts for safe storage and convenient organisation.

Features and Benefits
• Tempered high alloy steel construction provides durability and wear resistance, allowing for a longer service life
• Supplied in durable bench cases with foam inserts for protection ensuring collets are stored securely, reducing the risk of damage
• Precision design, maintaining tight tolerances enabling higher feed rates and delivering superior workpiece finishes
• Conform to DIN6499 standards with 0.008mm runout tolerance to ensure high precision and performance, contributing to higher machining accuracy and better-quality outcomes

See full description
Specifications for ER40 Collet Set DIN6499 (SET-23)
  • Collet Size
    3.0 - 26.0mm
  • Type
    ER40
  • System of Measurement
    Metric
  • Number of Pieces
    23
  • Series
    ER40
  • Range Diameter
    3.0 - 26.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome