Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Combination & Linemans Pliers
Box Joint Plier 10" Titacrom Bimat Antidrop ACO
By EGA Master
Order Code:
ZT1160609P
£49.99
each
Inc VAT (20%)
£149.97 minimum order value
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
3
Add to basket
Buy Now
Minimum order quantity: 3.
Get it by
Wed, 13th Nov
In Stock
GBP
149.97
https://www.zoro.co.uk/shop/tools-and-machining/combination-and-linemans-pliers/box-joint-plier-10-inch-titacrom-bimat-antidrop-aco/p/ZT1160609P
Add to quotation
View all Combination & Linemans Pliers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Box Joint Plier 10" Titacrom Bimat Antidrop ACO
Length
10mm
Product Type
Box Joint Plier
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome