Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Combination & Linemans Pliers
Box Joint Plier 12" Titacrom Bimat Antidrop ACO
By EGA Master
Order Code:
ZT1160743P
£51.99
each
Inc VAT (20%)
£155.97 minimum order value
Quantity
Price
Discount
1 - 4
£51.99
0%
5 +
£49.91
4%
3
Add to basket
Buy Now
Minimum order quantity: 3.
Get it by
Wed, 13th Nov
In Stock
GBP
155.97
https://www.zoro.co.uk/shop/tools-and-machining/combination-and-linemans-pliers/box-joint-plier-12-inch-titacrom-bimat-antidrop-aco/p/ZT1160743P
Add to quotation
View all Combination & Linemans Pliers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Box Joint Plier 12" Titacrom Bimat Antidrop ACO
Length
12mm
Product Type
Box Joint Plier
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome