Combination Pliers Insulated 2-Component Handles 1000V 160mm

Order Code: ZT4791859S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 +£18.995%


Description

These 2K insulated combination pliers feature two-component handle material on an ergonomically shaped handle. Designed to protect against electrocution up to 1000 volts, these pliers meet IEC 60900 requirements for a product you can rely on.

Features and Benefits
• Chrome-plated jaws for durability
• Induction-hardened cutting edges provide reliable performance
• Ergonomic handle design insulated to protect against up to 1000 volts

Typical Applications
• Cutting both hard and soft wire

Standards
• EN 60900
• IEC 60900

See full description
Specifications for Combination Pliers Insulated 2-Component Handles 1000V 160mm
  • Finish/Coating
    Chrome-Plated
  • Jaw Material
    Steel
  • Overall Length
    160mm
  • Type
    Combination Pliers
  • Special Features
    Insulated
  • Standards Met
    IEC 60900
  • Jaw Style
    Serrated
  • Cutting Capacity
    2mm
  • Handle Material
    Bi-Material
  • Miniature
    No
  • Number of Pieces
    1
  • ESD
    No
  • Non Sparking
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome