0
1
2

Engineers Combination Pliers


Select
Select
£21.99 Inc VAT (20%)


See all variants from £21.99

Description

Chrome vanadium steel with ergo handles for superior grip. Specially designed cutting edges for use on material such as piano and spring steel wire. The gripping surfaces are suited for gripping round and flat material. ISO: 5746, DIN: 5746.

Feature Attributes

Type:
Combination Pliers
Jaw Style:
Serrated
Standards Met:
ISO 5745
Finish/Coating:
Chemically Blackened
Insulated:
No
Number of Pieces:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome