0
1

High Leverage Chrome Plated Combination Pliers


Select
£30.99 Inc VAT (20%)


See all variants from £30.99

Description

35 % less effort required than with conventional combination pliers. With cutting edges (hardness approx. 63 HRC) for soft and hard wire and piano wire. Easier work due to optimised leverage. Easier cutting, powerful gripping, bending and pulling. Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. High-grade special tool steel, forged, multi stage oil-hardened.

Feature Attributes

Handle Material:
Bi Material
Special Features:
Side Cutter
Jaw Material:
Steel
Type:
Combination Pliers
Finish/Coating:
Chrome
Jaw Style:
Serrated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome