0
1
2

Knipex 08 25 185 SB Needle-Nose Combination Pliers with Multi-component Grips Chrome-plated 185mm

Order Code: ZT4798473S

£53.99 Inc VAT (20%)


Description

08 25 185 SB Needle-Nose Combination Pliers Powerful combination pliers with pointed jaws. For all common installation and repair work. handy use when working in confined areas thanks to slim head design and pointed jaws (anti-twist) Milled groove in the gripping area permits small parts such as nails, pins and bolts to be held and pulled. The reliable and diverse combination pliers when out and about. Easy cutting thanks to the high leverage joint. With cutting edges for soft, medium-hard and hard wire. Long service life and stable tips. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. - Cutting capacities medium hard wire (diameter) : Ø 3.8mm- Cutting capacities hard wire (diameter) : Ø 3.0mm- Cutting capacity copper cable, multiple-stranded: Ø 13.0mm- Cutting capacity copper cable, multiple-stranded: 25.0mm²

See full description
Specifications for Knipex 08 25 185 SB Needle-Nose Combination Pliers with Multi-component Grips Chrome-plated 185mm
  • Number of Pieces
    1
  • Length
    185mm
  • Finish/Coating
    Chrome-plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome