440.JP14P Combination Spanner Set, 14 Piece FCM440JP14

440.JP14P Combination Spanner Set, 14 Piece FCM440JP14

Order Code: ZT1462575SCopy

£103.99 Inc VAT (20%)


Description

The Facom 440 Combination Spanners are designed to combine compactness with strength. They ensure maximum user safety, and when a critical tightening torque is reached, the wrench is distorted gradually, meaning no breaking is likely to injure the user. Dimensions meet the requirements of tooling standards NF ISO 1711-1 and aerospace standard SAE AS 954G. Tightening is guaranteed significantly above specifications of high strength tooling and bolting standards ISO 898-1. Sizes 7, 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 22 & 24mm

See full description
Specifications for 440.JP14P Combination Spanner Set, 14 Piece FCM440JP14
  • Type
    Metric
  • MFR Part No.
    FCM440JP14
  • Maximum Size
    24mm
  • Number of Pieces
    14
  • Minimum Size
    7mm
  • Metric or Imperial
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome