467B.JP10PB Ratchet Combination Wrench Set, 10 Piece

Order Code: ZT1281357P

£239.99 Inc VAT (20%)


Description

The Facom 467BJ Ratchet Combination Wrenches are suitable for all applications. The heads are angled at 15deg; and feature an anti-slip open end designed to reduce the risk of rounding fastener heads and an anti-slip ring head. The wrenches feature a compact ratcheting mechanism, which is reversible via a lever. They have a high-quality satin chrome finish and come complete with a hinged case for storage and ease of transporting. Contains the following sizes: 8, 10, 11, 12, 13, 14, 16, 17, 18 amp; 19mm.

See full description
Specifications for 467B.JP10PB Ratchet Combination Wrench Set, 10 Piece
  • Type
    Metric
  • Size Range
    8 - 19mm
  • Maximum Size
    19mm
  • Metric or Imperial
    Metric
  • Minimum Size
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome