ATF10X250 Prot SD Flared 10X250STD

Order Code: ZT3297281S

£15.99 Inc VAT (20%)


Description

Protwist® Slotted Head Forged Blade Screwdrivers are a class above when it comes to comfort, reliability and torque.
Their extra long shank allows for easier access to awkward and remove locations, delivering torque where it is needed most.

Features and benefits
• Laser marking - gives virtually permanent marking
• Extra-long shank allows for more remote access
• Blade treatment - 4x corrosion resistance
• Handle 'Channel' - provides +10% torque over other models
• Handle Material - unique softer handle material offers excellent comfort and chemical resistance

See full description
Specifications for ATF10X250 Prot SD Flared 10X250STD
  • Insulated
    No
  • Series
    Protwist
  • MFR Part No.
    ATF10X250
  • Screwdriver Type
    Standard
  • Tip Type
    Slotted
  • Blade Length
    250mm
  • Tip Size
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome