Duo GEARplus Combination Spanner Reversing 15 Ring Offset 27 mm

Order Code: ZT4130946S

£199.99 Inc VAT (20%)


Description

DUO GEARplus combination spanner, reversing, 15° ring offset, 27 mm. Supplied = assembled. Length = 352 mm. Model = flank traction. Feature = reversible. Weight = 0.65 kg. Fork position = 15 °. Key shape = 15° ring offset. Width across flats in mm = 27 mm. Product type = combination spanners. Open end with innovative ratchet mechanism. FlankTraction profile. Based on DIN 3113/ISO 3318. Jaw position 15° offset. Ring head with 15° offset. With switch lever. Exact gearing with 72 teeth. Very fine satin finish. Chrome-vanadium.

See full description
Specifications for Duo GEARplus Combination Spanner Reversing 15 Ring Offset 27 mm
  • Standards Met
    ISO 3318
    DIN 3113
  • Size
    27mm
  • Length
    352mm
  • Product Type
    Combination Spanner
  • Weight
    0.65kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome