Imperial Combination Spanner 1"

Order Code: ZT3959468S

£17.99 Inc VAT (20%)


Description

Expert Quality, forged from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Polished Draper HI-TORQ® ring end offset at 15°. Jaw offset at 15°.

Specifications for Imperial Combination Spanner 1"
  • Spanner Size
    1in
  • Size
    1in
  • Product Type
    Combination Spanner
  • Material
    Chrome Vanadium Steel
  • Finish/Coating
    Chrome Plated
  • Metric or Imperial
    Imperial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome