Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Combination Wrenches
Maxbite Rat MET Combination Spanner 8mm 1 Piece - 4932471501
By Milwaukee
Order Code:
ZT3691111S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/tools-and-machining/combination-wrenches/maxbite-rat-met-combination-spanner-8mm-1-piece-4932471501/p/ZT3691111S
Add to quotation
View all Combination Wrenches
Description
MAXBITE RAT MET COMB SPAN 8MM 1PC 4932471501
Tags:
#BulkDiscount
Specifications
Specifications for Maxbite Rat MET Combination Spanner 8mm 1 Piece - 4932471501
Product Type
Spanners & Sets
Size
8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome