Metric Combination Spanner Set, Chrome Vanadium Alloy, Set of 16

Metric Combination Spanner Set, Chrome Vanadium Alloy, Set of 16

Order Code: ZT1389732XCopy

£109.99 Inc VAT (20%)


Description

16 piece metric combination spanner set with a plastic module tray.

Features and Benefits:
•Wide spanner handle enables the user to apply high power without hurting their hand
•Handle is dimpled allowing easy grip, even with oily hands
•Polished chrome vanadium alloy construction is strong and durable
•Both ends are angled to 15°, with the ring end aiding access for flush fastener turning, whilst protecting the knuckles and the open end aiding access to fasteners that are in restricted arc swing areas

See full description
Specifications for Metric Combination Spanner Set, Chrome Vanadium Alloy, Set of 16
  • Finish/Coating
    Chrome Polished
  • Material
    Chrome Vanadium Alloy
  • Spanner Size
    6mm
    7mm
    8mm
    9mm
    10mm
    11mm
    12mm
    13mm
    14mm
    15mm
    16mm
    17mm
    18mm
    19mm
    22mm
    24mm
  • MFR Part No.
    E194937
  • Number of Points
    12
  • Metric or Imperial
    Metric
  • Number of Pieces
    16
  • Type
    Combination Spanner Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome