19234 13mm Rose Head Countersink Bit

Order Code: ZT3297077S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 +£8.634%


Description

19234
HSS hardened and tempered to 55HRC for long life. The 90° head incorporates five cutting edges. For use with hand or power drills on hard or softwood, metals and plastics.
Diameter: 13mm.
Shank: 8mm.

See full description
Specifications for 19234 13mm Rose Head Countersink Bit
  • Product Type
    Countersink Bit
  • Diameter
    13mm
  • Shank Size
    8mm
  • Angle
    90°