2608831047 SDS+ 3 Masonry Drill Bit 16 x 400 x 460mm

Order Code: ZT2604110S

£10.99 Inc VAT (20%)


Description

Bosch 2608831047 SDS plus-3 Drill Bit For Masonry 16.0 x 400 x 460mm The Bosch 2608831047 is a single SDS plus-3 drill bit with a diameter of 16.0mm and a working depth of 400mm. The drill bit is suited to drilling in masonry and concrete. It is extremely long-lasting and wear-resistant thanks to its high-alloy steel construction and feature a 4-flute dura design which provides effective dust removal for optimised drilling performance. For use with rotary hammers with SDS plus holders. Features: SDS plus-3 Drill Bit offers durability while drilling concrete 4-flute dura design provides effective dust removal for increased endurance High-alloy steel produced with optimised hardening technology to withstand wear Indented cutting edges made from a Bosch-controlled carbide blend provide additional resistance To be used with rotary hammers with SDS plus holders Specification: Quantity: 1 Diameter: 16.0mm Working length: 400mm Total length: 460mm

See full description
Specifications for 2608831047 SDS+ 3 Masonry Drill Bit 16 x 400 x 460mm
  • Diameter
    16mm
  • Product Type
    SDS+ 3 Masonry Drill Bit
  • Pack Quantity
    1
  • Total Length
    460mm
  • Working Length
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome