0
1
2
3
4

3 Piece 12mm Countersink Set

Order Code: ZT5519274S

£3.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.490%
10 - 19£3.325%
20 +£3.1410%


Description

The US PRO 3pc 12mm Countersink Set is designed for precision sinking of 70° and 90° holes into soft metals and wood, ideal for preparing countersunk screws and fixings. This versatile set includes countersinks with different chamfer angles and shank types to suit a variety of tasks. Key Features: Material: Hardened for durability Application: Suitable for soft metals and wood Specifications: 1 x 12mm Countersink: 90° chamfer with a 6.0mm cylindrical shank (shank length 25mm, overall length 45mm) 1 x 12mm Countersink: 70° chamfer with a 6.0mm cylindrical shank (shank length 25mm, overall length 45mm) 1 x 12mm Countersink: 90° chamfer, 5-flute with 1/4" hex shank (shank length 22mm, overall length 36mm)

See full description
Specifications for 3 Piece 12mm Countersink Set
  • Shank Diameter
    6.0mm
  • Shank Type
    Cylindrical
    Hex
  • Product Type
    Countersink Set
  • Number of Pieces
    3
  • Diameter
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome