5-Pce 90DEG HSS-Cobalt S/S Countersink Set
0
1

5-Pce 90DEG HSS-Cobalt S/S Countersink Set

Order Code: ZT1129581X

£39.99 Inc VAT (20%)
£41.994.5% off
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%


Description

General purpose chamfering/deburring and countersinking tool. bright finish, 3 flute, ground all over. Made to DIN 335.

5 Piece Set Contents: 6.30, 8.30, 13.40, 15.00 and 19.00mm.

Specifications for 5-Pce 90DEG HSS-Cobalt S/S Countersink Set
  • Material
    Cobalt High Speed Steel
  • Number of Pieces
    5
  • Countersink Angle
    90°
  • Finish/Coating
    Uncoated
  • Standards Met
    DIN 335
  • Shank Type
    Straight
  • Cutting Diameter
    6.3mm
    8.3mm
    13.4mm
    15mm
    19mm
  • Tool Type
    Countersink

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome