90 Degree Slanting Hole 4 Piece Countersink Set

Order Code: ZT1220929P

£89.99 Inc VAT (20%)


Description

Precision engineered, high speed ground steel countersink bits. Manufactured to DIN335C standards. A Single 90 degree slanting hole for smooth finish. Suitable for use on metal, non-ferrous metals, aluminium, sheet metal, vaneered wood, laminated chipboard and PVC. This set contains, 2-5, 5-10, 10-15, 15-20mm Bits

See full description
Specifications for 90 Degree Slanting Hole 4 Piece Countersink Set
  • Size
    2-5, 5-1, 1-15, 15-2mm
  • Weight
    0.2kg
  • Pack Quantity
    4 Piece
  • Width
    0.47mm
  • Height
    0.47mm
  • Length
    0.47mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome