CS205 Countersink Drill Bit 20.5mm (M10)

Order Code: ZT2603823S

63mm
£10.99 Inc VAT (20%)


Description

Abracs CS205 Countersink Drill Bit with Precision Split Point Abracs CS205 Countersink Bits are manufactured from high speed steel with a 90° cutting edge for ultimate performance. The precision ground flutes ensure that the three edged cutters are extremely sharp & durable. Suitable for Mild Steel, Sheet Metal, Steel and Stainless Steel. Features: Precision split point Extreme lifetime Pinpoint accuracy Specification: Part number: CS205 Diameter: 20.5mm (M10) Length: 63mm Shank: Straight

See full description
Specifications for CS205 Countersink Drill Bit 20.5mm (M10)
  • Material
    High Speed Steel
  • Diameter
    20.5mm (M10)
  • Shank Type
    Straight
  • Product Type
    Countersink Drill Bit
  • Length
    63mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome