CSDBSET4 Countersink & Plug Cutter Set (4pc)

CSDBSET4 Countersink & Plug Cutter Set (4pc)

Order Code: ZT4042104S

£13.99 Inc VAT (20%)


Description

Abracs CSDBSET4 Countersink & Plug Cutter Set (4 Piece)
The Abracs CSDBSET4 is a 4 Piece Set of Countersink Drill Bits and Plug Cutters with a Hex Key. Countersinks are designed to give you a countersunk hole, without the need for a separate drill bit and countersink. Plug Cutters create wooden plugs to fill pre-drilled holes or screwheads. Both reduce product downtime and increase efficiency. Suitable for use on timber, chipboard, plywood and MDF.

Features:
Drill pilot holes and countersinks in one easy operation
Create wooden plugs to fill pre-drilled holes or screwheads
Quick release hex fitting
Highly versatile
Long life
Specification:
Part Number: CSDBSET4
Countersink Sizes: 2.8, 3.2mm
Plug Cutter Sizes: 9.5, 12.7mm

See full description
Specifications for CSDBSET4 Countersink & Plug Cutter Set (4pc)
  • MFR Part No.
    CSDBSET4
  • Product Type
    Countersink & Plug Cutter Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome