Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Combined Drill & Countersinks
High Speed Steel Countersink 12.4MM - Metal
By Halls
Order Code:
ZT1284238P
£23.99
Inc VAT (20%)
1
Add to basket
Order by 2pm,
get it
Tomorrow
In Stock
GBP
23.99
https://www.zoro.co.uk/shop/tools-and-machining/combined-drill-and-countersinks/high-speed-steel-countersink-12-4mm-metal/p/ZT1284238P
Add to quotation
View all Combined Drill & Countersinks
Description
Size. 12.4mm.
Angle. 90° .
Specifications
Specifications for High Speed Steel Countersink 12.4MM - Metal
MFR Part No.
XCM12
Countersink Type
Countersink
Size
12.4mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome