Quantity | Price | Discount |
---|---|---|
1 - 4 | £8.99 | 0% |
5 - 9 | £8.63 | 4% |
10 - 19 | £8.27 | 8% |
20 - 49 | £7.91 | 12% |
50 + | £7.55 | 16% |
The PTI HSS Countersink 16.5mm with a 1/4" Shank is engineered to create a precise chamfer around pilot holes, ensuring countersunk screws sit flush. Featuring a 90° angle, this countersink is perfect for cleaning, enlarging, and countersinking holes across a range of materials including aluminum, metal, plastic, steel, wood, and brass. Made from High-Speed Steel (HSS), it offers superior durability and performance, maintaining hardness at high temperatures for faster cutting. The tool also boasts reduced clogging, improved clearance, and chatter-free operation, minimizing mechanical vibration. Key Features: Angle: 90° flutes for accurate chamfering and countersinking Material Compatibility: Effective for aluminum, metal, plastic, steel, wood, and brass Performance: Provides a smooth finish with reduced clogging and improved clearance Operation: Chatter-free with less mechanical vibration Material: Made from HSS for enhanced durability and efficient cutting at high temperatures Shank: 1/4" shank for use with machines and portable tools Brand: PTI
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy