0
1

SNAP/CS HSS Countersink Drills


£9.29 Inc VAT (20%)

See all variants from £9.29

Description

SNAP/CS Trend Snappy Countersink with heat treated tool steel countersink with a HSS drill. Adjustable for different length screws and can produce counterbored hole for woodplugs. The drill produce pilot holes only.

SNAP/CS/10:
D= 3/8 inch (9.5 mm)
D2= 1/8 inch (3.25 mm)
Shank Diameter= 1/4 inch HEX
Screw size: Softwood (S/W)= No.10, Hardwood (H/W)= No. 8

SNAP/CS/12
D= 1/2 inch (12.7 mm)
D2= 9/64 inch (3.5 mm)
Shank Diameter= 1/4 inch HEX
Screw size: S/W=No.12, H/W=No.10

SNAP/CS/8
D= 3/8 inch (9.5 mm)
D2= 7/64 inch (2.75 mm)
Shank Diameter= 1/4 inch HEX
Screw size: S/W=No.8, H/W=No.6

See full description

Feature Attributes

Shank Diameter:
1/4 in
Material:
High Speed Steel
Number of Flutes:
2
Product Reviews -
5 years ago by Graham
Simple product which allows pilot drilling and countersinking in one operation thus saving time and effort.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome