Z3711 6.3-20.5MM 90D HSS 90 Countersink Set - 6 Piece - TiN Coated

Order Code: ZT1129573X

£119.99 Inc VAT (20%)


Description

6 Piece Set
Tin coating offers increased wear resistance, decreases friction and resists corrosion
to maximise tool life. 90° cutting angle. Supplied in a robust plastic case.
Manufactured to DIN 335 form C.
Sizes: 6.3, 8.3, 10.4, 12.4, 16.5 and 20.5mm.

See full description
Specifications for Z3711 6.3-20.5MM 90D HSS 90 Countersink Set - 6 Piece - TiN Coated
  • Number of Pieces
    6
  • Countersink Angle
    90°
  • MFR Part No.
    Z3711 TIN
  • Material
    High Speed Steel
  • Finish/Coating
    TiN
  • Standards Met
    DIN 335 form C
  • Shank Type
    Straight
  • Tool Type
    Countersink

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome