Compressor 100L V-Twin Belt Drive 3HP Oil Free

Order Code: ZT1229521P

£639.99 Inc VAT (20%)


Description

Oil free V-Twin pump, ideal for applications where an oil free air supply is required. Belt driven pump and brushed electric motor with a safe and compact design to reduce weight and be more easily transported. Fitted with fully automatic pressure cut-out switch, air regulator and pressure gauges for tank and supply. Precision welded receiver tank manufactured to meet Pressure Vessel Directive. Supplied with handle and wheels for manoeuvrability. Fitted with 3-pin plug.

See full description
Specifications for Compressor 100L V-Twin Belt Drive 3HP Oil Free
  • MFR Part No.
    SAC10030F
  • Maximum Pressure
    116psi(8bar)
  • Weight
    34kg
  • Minimum Rated Supply
    13A
  • Motor Output
    3HP
  • Supply
    230V/13A
  • Phase
    1pH
  • Outlet
    Quick Release Coupling
  • Receiver Capacity
    100L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome