E-series Electric Heater, E 18, Air Flow Rate 960 m³/h, 12/18 kW, CEE, LxWxH 666 X 320 X 435mm

Order Code: ZT2744322S

£1,999.99 Inc VAT (20%)


Description

E-series electric heater, E 18, air flow rate 960 m/h, 12/18 kW, CEE, LxWxH 666 x 320 x 435 mm. Supplied = assembled. Width = 320 mm. Length = 666 mm. Height = 435 mm. Max. air volume = 960 m/h. Nominal thermal capacity = 9/18 kW. Product type = heaters. Comfortable heat when cold spells occur, or in transitional periods. No odours and no oxygen consumption. Integrated room thermostat, can also be used as a frost monitor. Can also be used as a fan in summer. Ideal for heating small to medium sized rooms and as frost protection monitor. The smaller models are also perfect auxiliary heaters in large rooms. For workshops, nurseries, sales and showrooms, storage rooms, construction sites, construction containers and much more. Efficient: the warm air is supplied electrically to the room directly by means of resistance heaters, and heat is distributed by means of axial fans. Comfortable: due to electrical operation, the electric heaters do not require oxygen and are therefore ideal for use in poorly ventilated or unventilated rooms. No further installation necessary. The warm air temperature is adjustable and is controlled by means of a thermostat. Robust and safe: all devices are VDE-tested and additionally thermally protected by a bimetallic switch. The heating elements are coated to protect them against corrosion, the housings are made of galvanised sheet steel and are additionally powder coated. The design ensures stability. Mobile and easy to transport. Compact dimensions enable use in the smallest of spaces. CEE connection 32A.

See full description
Specifications for E-series Electric Heater, E 18, Air Flow Rate 960 m³/h, 12/18 kW, CEE, LxWxH 666 X 320 X 435mm
  • Product Type
    Heaters
  • Supplied
    Assembled
  • Nominal Thermal Capacity
    9/18kg/mm
  • Width
    320mm
  • Height
    435mm
  • Air Volume
    960m³/h
  • Length
    666mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome