GWB 12V-10 Professional Angle Drill 12V Bare Unit - BSH601390905

Order Code: ZT4037751S

£119.99 Inc VAT (20%)


Description

Bosch GWB 12V-10 Professional Angle Drill with a 5-position-pivoting head, ideal for a multitude of applications. The compact solution for hard-to-reach places. Additionally, this drill driver's slim, soft grip handle and extended-position trigger provide maximum comfort and control. With a speed range of 0-1, 300rpm, it delivers fast working progress. Overload, overheating, and deep discharge are prevented by the drill's Electronic Cell Protection. Comes as a Bare Unit, NO battery or charger. Compatible with all Bosch Professional 12V batteries and chargers (Professional 12V System) Specifications: Torque (Soft/Hard) : 3/11Nm. Max. Drilling: Wood 10mm. Max. Screw Diameter: 6mm.

See full description
Specifications for GWB 12V-10 Professional Angle Drill 12V Bare Unit - BSH601390905
  • Power Source
    Cordless 12v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome