DCMCS574X XR FlexVolt Chainsaw 45cm Bar 54V 1 x 3.0AH Li-Ion

Order Code: ZT2424314S

£699.99 Inc VAT (20%)


Description

The DEWALT DCMCS574X XR FlexVolt Chainsaw is supplied with: 1 x 18/54V 9.0/3.0Ah FlexVolt Li-ion Battery1 x Charger

Specifications for DCMCS574X XR FlexVolt Chainsaw 45cm Bar 54V 1 x 3.0AH Li-Ion
  • Type
    Cordless
  • Chainsaw Type
    Cordless 54v
  • Battery Supplied
    1 x 9.0Ah Li-ion
  • Bar Length
    45cm
  • Input Power
    1 x 9.0Ah Li-ionW
  • Power Source
    Cordless 54V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome