HS011GZ XGT 40Vmax Bl Circular Saw 270mm 40V Bare Unit

Order Code: ZT3447524S

£429.99 Inc VAT (20%)


Description

The Makita HS011 XGT 40Vmax BL Circular Saw has been designed for precision rip cutting of 3-1/2in (89mm) thick 4 x timber. Its large size brushless motor delivers high power similar or superior to corded models. Active Feedback Sensing Technology (AFT) shuts down the tool if the rotation speed suddenly slows down. There is also an electric brake and anti-restart function.
The XGT 40Vmax range is equipped with special electronics providing digital communication between tool battery and charger. This allows the charger to provide the optimal charge to the battery depending on the status of the battery whilst the tool can respond to the status of the battery by optimising performance to the battery level.
Utilises the Auto-Start Wireless System (AWS) : connects to compatible dust extractors with Bluetooth®. The dust extractor automatically runs while the switch is on. A rotatable dust nozzle diminishes the loss of the convenience of the cordless mobility caused by the hose when the saw is connected to a dust extractor.

Supplied as a Bare Unit - No Battery or Charger supplied.

Specifications:

No Load Speed: 3 500/min.
Max. Cutting Depth: @0°: 101mm @45°: 71mm @60°: 51mm.
Blade: 270 x 25mm Bore.
Weight: 5.5kg.

Technical Specs
No Load Speed: 3 500/min.
Max. Cutting Depth: @0°: 101mm @45°: 71mm @60°: 51mm
Blade: 270 x 25mm Bore
Weight: 5.5kg

See full description
Specifications for HS011GZ XGT 40Vmax Bl Circular Saw 270mm 40V Bare Unit
  • Bore Diameter
    25mm
  • Blade Diameter
    270mm
  • Power Source
    Cordless 40V
  • Depth of Cut (45°)
    71mm
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome