18V 2Ah Li-ion Cordless Combi Drill

Order Code: ZT3520508S

£69.99 Inc VAT (20%)


Description

20 TORQUE AND IMPACET SETTINGS: This versatile cordless combi drill has a powerful 18V 40Nm motor with 20 variable torque and impact settings . 2 SPEED SETTINGS: This 18V cordless combi drill has 2 speed settings: 0-400rpm and 0-1400rpm . 18V COMBI DRILL DRIVER: Ideal for drilling in masonry, wood, plastic and metal, as well as for driving screws A ratcheting chuck improves bit grip strength, making this tool compatible with all standard drilling and screwdriving bits up to 13mm . FAST-CHARGING BATTERY: The combi drill is supplied with an 18V 2Ah Li-ion battery and a battery charger with a fast, 45 minute charging time . LED LIGHT: The drill also has a handy integral LED light for use in low lighting conditions . COMPATIBILITY: Compatible with a range of Amtech drill bits & sets. Kit Contents: 1 x 18V Combi. 2Ah battery with a tool belt hook. 1 x charger. 1 X connecter 6 X drill bits. 6 X screw bits.

See full description
Specifications for 18V 2Ah Li-ion Cordless Combi Drill
  • Product Type
    Cordless Combi Drill
  • Chuck Size
    13mm
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome