Ak 18 Multi Inflator 18V Bare Unit

Order Code: ZT3609912S

£139.99 Inc VAT (20%)


Description

AK 18 MULTI Inflator 18V Bare Unit
Metabo AK 18 MULTI Inflator for inflating tyres, balls, air mattresses and more. It has a high-pressure function for inflating of car tyres and bicycle tyres. There is also a volume function for fast filling and deflating of inflatable products such as guest beds, air mattresses and pool accessories.

The large, high-contrast display shows selected function, current pressure and set target pressure. Pressure can be shown in the units of bar, psi and kPa. It automatically deactivates when the set target pressure is reached. There is also a bright LED light to illuminate the application area.

Comes as a Bare Unit, NO battery or charger supplied. Can be operated with 18V battery packs or alternatively via a 12V car cable.

Part of the CAS system. This product can be combined with all 18V battery packs and chargers of the CAS brands. Many brands, one battery pack system.

Specifications:

Filling Capacity: 16 l/min.
Max. Pressure: 11 bar.
Length of High-pressure Hose: 1200mm.
Length of High-volume Hose: 490mm.
Dimensions: 328 x 185 x 256mm.

Technical Specs
Filling Capacity: 16 l/min.
Max. Pressure: 11 bar.
Length of High-pressure Hose: 1200mm.
Length of High-volume Hose: 490mm.
Dimensions: 328 x 185 x 256mm.

See full description
Specifications for Ak 18 Multi Inflator 18V Bare Unit
  • Voltage
    18V
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome