DHP458z 18V LXT Combi Drill (Body Only)

Order Code: ZT2603899S

£109.99 Inc VAT (20%)


Description

Makita DHP458Z 18V Cordless Compact 2-speed Combi Drill - Body Only. This replaces model BHP458Z This Cordless Hammer Drill Driver form Makita is the Robust All Rounder, small and neat too. With an overall length of 225mm the extremely compact tool size allows for access to screws in tight spaces. The DHP458 is equipped with XPT (eXtreme Protection Technology) essential in harsh outdoor enviroments as it gives added protection against dust and dripping water. For comfort during use the rubberised handle has been contoured and widened according to the U shape formed between the users thumb and index finger. High power and productivity are achieved with a new DC motor (FD31-30) which can be powered by 3Ah BL1830 or 4Ah BL1840 Batteries (not included). People who bought this say, " It's very strong and lightweight, with no faults", " Great performance with plenty of power. Very good value for money." Features: Compact design, only 225mm overall length 2 speed all metal gearbox - extra high transmission durability High operational efficiency with high torque Enhanced dust and drip-proof performance for use in outdoor applications or harsh environments Single sleeve keyless chuck allows for easy bit installation / removal by one hand Twin LED Job light with pre-glow and afterglow functions The power remaining in the battery can be indicated in 3 stages simply by pushing a button; 3 lights more than 50% of full battery capacity. 2 lights on: 20% to 50% of full battery capacity. 1 light on: less than 20% of full battery capacity Specification: Electric Brake: Yes No Load Speed: 0-2000/400 rpm Max Torque S/H: 58 / 91 Nm Torque Settings: 21 + drill Variable Speed Control Trigger: Yes Max. in masonry: 16 mm Max. in steel: 13 mm Max. in wood: 65 mm Fastening machine screw: 6mm Blows per Minute: 0-30000/6000 bpm Voltage: 18V Net weight: 2.3 kg

See full description
Specifications for DHP458z 18V LXT Combi Drill (Body Only)
  • Product Type
    Combi Drill
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome