DHP482RT1J 18V LXT Combi Drill (1 x 5.0AH Battery)

DHP482RT1J 18V LXT Combi Drill (1 x 5.0AH Battery)

Order Code: ZT2604058SCopy

£183.99 Inc VAT (20%)


Description

The Makita DHP482 is a compact Combi Drill with an overall length of only 198mm Though small and compact, this cordless combi drill has 21 torque settings, metal gears and loads more quality features. It also has an all-metal gearbox for long life and a soft-grip handle designed to maximise thrust right to the bit. Although small it is packed with features like 21 different torque settings, hammer action and bright twin LED job lights for working in dark conditions. Features: Electric brake Mechanical 2-speed control Variable speed control trigger Forward/reverse rotation Twin LED job light Ergonomic soft grip handle Compact overall length of 198mm Single sleeve keyless chuck Lightweight design Battery protection circuit All metal gears Comes with: 1 x BL1850B 5.0Ah battery 1 x DC18RC charger Type 2 Makpac Connector Case Specification: Battery Type Li-ion Voltage: 18V Max. in Masonry: 13mm Max. in Steel: 13mm Max. in Wood: 38mm Max. Fastening Torque: S/H 36/62 Nm Chuck Capacity: 1.5 - 13mm Torque Settings: 21 + Drill No Load Speed Hi: 0 - 1,900rpm Low: 0 - 600rpm Blows per Minute Hi: 0 - 28,500bpm Low: 0 - 9,000bpm

See full description
Specifications for DHP482RT1J 18V LXT Combi Drill (1 x 5.0AH Battery)
  • Chuck Capacity
    1.5 - 13mm
  • Battery Type
    Li-ion
  • Product Type
    Combi Drill
  • Voltage
    18V
  • Overall Length
    198mm