DHP482z 18V LXT Combi Drill (Body Only) in Makpac Case

Order Code: ZT2604012S

£89.99 Inc VAT (20%)


Description

The Makita DHP482 is a compact Combi Drill with an overall length of only 198mm Though small and compact, this cordless combi drill has 21 torque settings, metal gears and loads more quality features. It also has an all-metal gearbox for long life and a soft-grip handle designed to maximise thrust right to the bit. Sold without battery or charger in a MakPac Case. Features: Electric brake Mechanical 2-speed control Variable speed control trigger Forward/reverse rotation Twin LED job light Ergonomic soft grip handle Compact overall length of 198mm Single sleeve keyless chuck Lightweight design Battery protection circuit All metal gears Comes With: Belt Clip Double ended screwdriver bit MakPac Case Specification: Battery Type: Li-ion Voltage: 18V Max. in Masonry: 13mm Max. in Steel: 13mm Max. in Wood: 38mm Max. Fastening Torque: S/H 36/62 Nm Chuck Capacity: 1.5 - 13mm Torque Settings: 21 + Drill No Load Speed Hi: 0 - 1,900rpm Low: 0 - 600rpm Blows per Minute Hi: 0 - 28,500bpm Low: 0 - 9,000bpm Weight: 1.8kg

See full description
Specifications for DHP482z 18V LXT Combi Drill (Body Only) in Makpac Case
  • Battery Type
    Li-ion
  • Weight
    1.8kg
  • Chuck Capacity
    1.5 - 13mm
  • Product Type
    Combi Drill
  • Battery Supplied
    No
  • Power Source
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome